Apply to be a TradeMaster!
Main product image of Capacitor Start ODP Rigid Base Motor, 1/3 HP, 1725 RPM (115/208-230V)
Magnifying glass
Hover image to zoom

Capacitor Start ODP Rigid Base Motor, 1/3 HP, 1725 RPM (115/208-230V)

Brand:
Century
SKU:
C457
Rating:
(0)
Q&A:
(0)
Capacitor Start ODP Rigid Base Motor, 1/3 HP, 1725 RPM (115/208-230V)
Magnifying glass
Hover image to zoom
$412.79 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/208-230v
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/3 HP

Description

–
Capacitor Start ODP Rigid Base Motor, 1/3 HP, 1725 RPM (115/208-230V)

Applications: Compressors, pumps, conveyors , milking machines, blowers & fans

Features:
  • Capacitor Start
  • Rigid Base
  • High Start Torque
  • 40C Ambient
  • Open Dripproof
  • 60 Hz
  • Reversible

Note: Image may not be actual representation of item .

Specs

–
Product Type:

Motor

Frame:

56

Horse Power:

1/3

Voltage:

115/208-230v

Rotation:

Reversible

Bearings:

Ball

RPM:

1725

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy