| Poles: | 6 |
|---|---|
| Type: | Capacitor Start Multi-Speed Induction Run Specialty |
| Motor: | Capacitor Start |
| Horse Power: | 1 |
| Voltage: | 115V |
| Duty: | Continuous |
| Bearings: | Ball |
| Mount: | Cushion Base |
| Rotation: | RCCW |
| Phase: | 1 |
| Enclosure Type: | Drip Proof |
| Hertz: | 60 |
| Frame: | 56 |
| RPM: | 1140 1725 |
| Speeds: | 2 |
| Insulation Class: | B |
| Diameter (Inches): | 6-1/2" |
| Amperage: | 11.9 |
| Overload Protection: | None |
| Max Ambient Temp (°F): | 104°F |