Apply to be a TradeMaster!
Main product image of 6-1/2" Stock Motor (460/200-230V, 1075 RPM, 1/2 HP)
Magnifying glass
Hover image to zoom
6-1/2" Stock Motor (460/200-230V, 1075 RPM, 1/2 HP)
Magnifying glass
Hover image to zoom
$670.77 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460/200-230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
RCW
Product Highlight: Horse Power
1/2 HP
Product Highlight: Mount
Resilient Base
Product Highlight: Amperage
2.5 Amps

Description

–
6-1/2" Stock Motor (460/200-230V, 1075 RPM, 1/2 HP)

56 Frame Vertical Condenser Fan Continuous Duty, Air Over

Features:
  • Automatic Overload
  • Class B moisture resistant insulation
  • Double Sealed Ball Bearing
  • Permanent Split Capacitor
  • Positioning lugs for easy belly-band mounting
  • Quick-connect design
  • Reversible Rotation

Specs

–
Type:

Single or Dual Voltage

Permanent Split Capacitor

Horse Power:

1/2

Voltage:

460/200-230V

Duty:

Continuous

RPM:

1075

Bearings:

Double Sealed Ball

Poles:

6

Mount:

Resilient Base

Speeds:

1

Rotation:

RCW

Enclosure Type:

Open Air Over

Hertz:

60

Frame:

56Y

Phase:

1

Amperage:

2.5

Insulation Class:

B

Overload Protection:

Thermally

Diameter (Inches):

6-1/2"

Max Ambient Temp (°F):

140°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy