| Type: | Low Starting Torque Single or Dual Voltage Capacitor Run Capacitor Start |
|---|---|
| Horse Power: | 3/4 |
| Voltage: | 230V 230/115V 115V |
| Duty: | Continuous |
| Bearings: | Ball |
| RPM: | 1725 |
| Mount: | Rigid Base |
| Frame: | 56 |
| Enclosure Type: | Totally Enclosed Air Over (TEAO) |
| Amperage: | 7.2 |
| Rotation: | RCCW |
| Speeds: | 1 |
| Insulation Class: | B |
| Overload Protection: | Thermally |
| Phase: | 1 |
| Poles: | 4 |
| Max Ambient Temp (°F): | 104°F |