Apply to be a TradeMaster!
Main product image of 56 Frame Open Dripproof E-Plus Direct Drive Motor (208-230/115V, 1725 RPM, 3/4 HP)
Magnifying glass
Hover image to zoom

56 Frame Open Dripproof E-Plus Direct Drive Motor (208-230/115V, 1725 RPM, 3/4 HP)

Brand:
Century
SKU:
C586
Rating:
(0)
Q&A:
(0)
56 Frame Open Dripproof E-Plus Direct Drive Motor (208-230/115V, 1725 RPM, 3/4 HP)
Magnifying glass
Hover image to zoom
$1,147.30 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208-230/115V
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
RCW
Product Highlight: Horse Power
3/4 HP
Product Highlight: Mount
Cushion Base
Product Highlight: Diameter (Inches)
6-1/2" Diameter

Description

–
56 Frame Open Dripproof E-Plus Direct Drive Motor (208-230/115V, 1725 RPM, 3/4 HP)

Features:
  • Ball Bearing
  • Energy Efficient $ •
  • High Efficiency
  • Bearings lubricated with Beacon 325 low temperature grease
  • Class B Insulation
  • Reversible
  • Resilient Base
  • 50C Ambient
  • Capacitor Start/Capacitor Run
  • Dripproof
  • 60 Hz

Note: Image may not be actual representation of item.

Specs

–
Type:

Low Starting Torque

Capacitor Start

Capacitor Run

Single or Dual Voltage

Frame:

56

Horse Power:

3/4

Voltage:

208-230/115V

Bearings:

Ball

Speeds:

1

Duty:

Continuous

Motor:

Capacitor Start/Capacitor Run

RPM:

1725

Rotation:

RCW

Mount:

Cushion Base

Hertz:

60

Insulation Class:

B

Phase:

1

Overload Protection:

Thermally

Diameter (Inches):

6-1/2"

Poles:

4

Enclosure Type:

Drip Proof

Max Ambient Temp (°F):

122°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy