Apply to be a TradeMaster!
Main product image of 6-1/2" Capacitor Start Enclosed Ridge Base Motor (208-230/115V, 1725 RPM, 1/2 HP)
Magnifying glass
Hover image to zoom

6-1/2" Capacitor Start Enclosed Ridge Base Motor (208-230/115V, 1725 RPM, 1/2 HP)

Brand:
Century
SKU:
C612
Rating:
(0)
Q&A:
(0)
6-1/2" Capacitor Start Enclosed Ridge Base Motor (208-230/115V, 1725 RPM, 1/2 HP)
Magnifying glass
Hover image to zoom
$472.61 each
Backorder
Backorder
Get it Tue, Aug 4 - Tue, Sep 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
115/208-230v
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
RCCW
Product Highlight: Horse Power
1/2 HP
Product Highlight: Mount
Rigid Base
Product Highlight: Amperage
7.2 Amps

Description

6-1/2" Capacitor Start Enclosed Ridge Base Motor (208-230/115V, 1725 RPM, 1/2 HP)

Applications: Compressors, conveyors, machine tools, pumps, air conditioning. Special service motors: air circulating fans, evaporative coolers, home workshops

Features:
  • Capacitor Start Enclosed Rigid Base Motors
  • Ball Bearing
  • Capacitor Start
  • Continuous Duty
  • Reversible

Specs

Type:

Capacitor Start

Single or Dual Voltage

Induction Run

Horse Power:

1/2

Bearings:

Ball

Voltage:

115/208-230v

Speeds:

1

Duty:

Continuous

RPM:

1725

Phase:

1

Mount:

Rigid Base

Rotation:

RCCW

Hertz:

60

Frame:

56

Amperage:

7.2

Insulation Class:

B

Overload Protection:

None

Diameter (Inches):

6-1/2"

Poles:

4

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Max Ambient Temp (°F):

104°F

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closed today in honor of Independence Day. We will be back on Sunday to answer your questions.
Call or text 888-757-4774
Special Hours
Closed Now
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy