Apply to be a TradeMaster!
Main product image of 6-1/2" Capacitor Start Resilient Base Motor (208-230/115V, 1725 RPM, 1-1/2 HP)
Magnifying glass
Hover image to zoom

6-1/2" Capacitor Start Resilient Base Motor (208-230/115V, 1725 RPM, 1-1/2 HP)

Brand:
Century
SKU:
C621V1
Rating:
(0)
Q&A:
(0)
6-1/2" Capacitor Start Resilient Base Motor (208-230/115V, 1725 RPM, 1-1/2 HP)
Magnifying glass
Hover image to zoom
$830.06 each
In Stock
In Stock
Get 25 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208-230/115V
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
RCCW
Product Highlight: Horse Power
1-1/2 HP
Product Highlight: Mount
Cushion Base
Product Highlight: Diameter (Inches)
6-1/2" Diameter

Description

–
Features:
  • 1 1/2 HP
  • 1725 RPM
  • 208-230/115 Volt
  • 7.8-7.5/15.0 Amps
  • Service Factor: 1.20
  • Energy Efficient Capacitor Start/Capacitor Run Motor
  • High Start Torque
  • Rotation: Reversible
  • 40 °C Ambient

Specs

–
Type:

Single or Dual Voltage

Capacitor Start

Induction Run

Motor:

Capacitor Start

Bearings:

Ball

Horse Power:

1-1/2

Diameter (Inches):

6-1/2"

Voltage:

208-230/115V

Duty:

Continuous

RPM:

1725

Mount:

Cushion Base

Poles:

4

Rotation:

RCCW

Phase:

1

Hertz:

60

Enclosure Type:

Drip Proof

Frame:

56

Speeds:

1

Insulation Class:

B

Overload Protection:

Thermally

Max Ambient Temp (°F):

104°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy