Pros, Join Our TradeMaster Program!
Description
6-1/2" Stock Motor (460/200-230V, 1075 RPM, 3/4 HP)

Features:
  • Automatic Overload
  • Class B moisture resistant insulation
  • Double Sealed Ball Bearing
  • Permanent Split Capacitor
  • Positioning lugs for easy belly-band mounting
  • Quick-connect design
  • Reversible Rotation
Read more
Manuals (1)
Specs
Type:
Single or Dual Voltage
Permanent Split Capacitor
Horse Power:
3/4
Voltage:
460/200-230V
Bearings:
Ball
Duty:
Continuous
RPM:
1075
Mount:
Resilient Base
Poles:
6
Rotation:
RCW
Speeds:
1
Enclosure Type:
Open Air Over
Frame:
56Y
Amperage:
3.8
4
1.9
1.9/4.0-3.8
Insulation Class:
B
Phase:
1
Overload Protection:
Thermally
Max Ambient Temp (°F):
140°F
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.