Apply to be a TradeMaster!
Main product image of 6-1/2" Capacitor Start Resilient Base Motor (208-230/115V, 1725 RPM, 3/4 HP)
Magnifying glass
Hover image to zoom

6-1/2" Capacitor Start Resilient Base Motor (208-230/115V, 1725 RPM, 3/4 HP)

Brand:
Century
SKU:
C666V1
Rating:
(0)
Q&A:
(0)
6-1/2" Capacitor Start Resilient Base Motor (208-230/115V, 1725 RPM, 3/4 HP)
Magnifying glass
Hover image to zoom
$522.93 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208-230/115V
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
RCW
Product Highlight: Horse Power
3/4 HP
Product Highlight: Mount
Cushion Base
Product Highlight: Amperage
11 Amps

Description

–
6-1/2" Capacitor Start Resilient Base Motor (208-230/115V, 1725 RPM, 3/4 HP)

Product Features
  • Reversible
  • 40 Degrees C Ambient
  • 60 Hz
  • 3/4 HP
  • 1725 RPM
  • 208-230/115 Volt
  • 5.4-5.5/11.0 Full Load Amps
  • 56 Frame
  • Shaft (In.): 5/8 x 1.875
  • Ball Bearing
  • Service Factor: 1.25
  • None Protector
  • Insulation Class B
  • Open D.P. Enclosure

Specs

–
Type:

Induction Run

Single or Dual Voltage

Capacitor Start

Motor:

Capacitor Start

Bearings:

Ball

Diameter (Inches):

6-1/2"

Horse Power:

3/4

Voltage:

208-230/115V

Duty:

Continuous

RPM:

1725

Poles:

4

Mount:

Cushion Base

Rotation:

RCW

Phase:

1

Hertz:

60

Enclosure Type:

Drip Proof

Frame:

56

Speeds:

1

Insulation Class:

B

Amperage:

11

Overload Protection:

None

Max Ambient Temp (°F):

104°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy