Apply to be a TradeMaster!
Main product image of General Purpose Motor, 56 Frame, TEFC (208-230/115v, 1800 RPM, 1 PH, 3/4 HP)
Magnifying glass
Hover image to zoom

General Purpose Motor, 56 Frame, TEFC (208-230/115v, 1800 RPM, 1 PH, 3/4 HP)

Brand:
Century
SKU:
C669V1
Rating:
(0)
Q&A:
(0)
General Purpose Motor, 56 Frame, TEFC (208-230/115v, 1800 RPM, 1 PH, 3/4 HP)
Magnifying glass
Hover image to zoom
$571.64 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208-230/115V, 115V
Product Highlight: RPM
1800 RPM
Product Highlight: Horse Power
3/4 HP

Specs

–
Product Type:

Motor

Horse Power:

3/4

RPM:

1800

Voltage:

208-230/115V

115V

Frame:

56

Phase:

1

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy