Apply to be a TradeMaster!
Main product image of 1.0 HP 115/208-230v General Purpose Motor, 1 PH, 1800 RPM, 56 Frame, ODP
Magnifying glass
Hover image to zoom

1.0 HP 115/208-230v General Purpose Motor, 1 PH, 1800 RPM, 56 Frame, ODP

Brand:
Century
SKU:
C682ES
Rating:
(0)
Q&A:
(0)
1.0 HP 115/208-230v General Purpose Motor, 1 PH, 1800 RPM, 56 Frame, ODP
Magnifying glass
Hover image to zoom
$617.75 each
In Stock
In Stock
Get 8 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/208-230v
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
Selective CCW
Product Highlight: Horse Power
1 HP
Product Highlight: Mount
Rigid Base
Product Highlight: Amperage
4.4 Amps

Specs

–
Type:

Shaded Pole

Horse Power:

1

Voltage:

115/208-230v

Duty:

Continuous

Bearings:

Ball

RPM:

1725

Mount:

Rigid Base

Hertz:

60

Frame:

56

Enclosure Type:

Drip Proof

Rotation:

Selective CCW

Amperage:

4.4

Speeds:

1

Insulation Class:

B

Overload Protection:

Thermally

Phase:

1

Diameter (Inches):

6-1/2"

Poles:

4

Max Ambient Temp (°F):

104°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy