Pros, Join Our TradeMaster Program!
Description
Features:
  • High Start Torque
  • Reversible
  • 40 Degrees C Ambient
  • 60 Hz
  • 3/4 HP
  • 1725 RPM
  • 230/115 Volt
  • 5.0/10.0 Full Load Amps
  • 56 Frame
  • Sleeve Bearing
  • Service Factor: 1.25
  • Auto Protector
  • Insulation Class B
  • Open D.P. Enclosure
Hide Description
Manuals (1)
Specs
Type:

Specialty

Motor:

Capacitor Start

Type:

Capacitor Start

Bearings:

Sleeve

Diameter (Inches):

6-1/2"

Horse Power:

3/4

Voltage:

230/115V

Duty:

Continuous

Poles:

4

Mount:

Cushion Base

RPM:

1725

Phase:

1

Rotation:

RCCW

Hertz:

60

Enclosure Type:

Drip Proof

Frame:

56

Speeds:

1

Amperage:

10

5

Insulation Class:

A

Overload Protection:

Thermally

Max Ambient Temp (°F):

104°F

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.