Apply to be a TradeMaster!
Main product image of 48Y Frame Outdoor Duty Transformer Cooling Fan Motor (208-230V, 1140 RPM, 1/6 HP)
Magnifying glass
Hover image to zoom

48Y Frame Outdoor Duty Transformer Cooling Fan Motor (208-230V, 1140 RPM, 1/6 HP)

Brand:
Century
SKU:
C720A
Rating:
(0)
Q&A:
(0)
48Y Frame Outdoor Duty Transformer Cooling Fan Motor (208-230V, 1140 RPM, 1/6 HP)
Magnifying glass
Hover image to zoom
C720A has been discontinued
Discontinued December 19, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
950, 1140 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/6 HP
Product Highlight: Mount
Rigid Base
Product Highlight: Amperage
1.1 Amps

Description

–
48Y Frame Outdoor Duty Transformer Cooling Fan Motor (208-230V, 1140 RPM, 1/6 HP)

Applications: Designed specifically to meet the requirements of outdoor power transformer cooling applications.

Features:
  • Auto Protector
  • Class B Insulation
  • Double Sealed Ball Bearing
  • Enclosed Air-Over
  • Extended Thru-Bolts
  • Keyed Shaft
  • Permanent Split Capacitor
  • Reversible
  • Rigid Base
  • Single Phase
  • Weatherproof Construction
  • 40C Ambient
  • 60/50 Hz
  • 1.0 Service Factor

Note: Image may not be actual representation of item.

Specs

–
Type:

Permanent Split Capacitor

Frame:

48Y

Horse Power:

1/6

Bearings:

Ball

Voltage:

208/230V

Duty:

Air Over

Motor:

Permanent Split Capacitor

Mount:

Rigid Base

RPM:

950

1140

Poles:

6

Speeds:

2

Rotation:

Reversible

Hertz:

60

Enclosure Type:

Totally Enclosed

Totally Enclosed Air Over (TEAO)

Insulation Class:

B

Phase:

1

Amperage:

1.1

Overload Protection:

Automatic

Max Ambient Temp (°F):

104°F

Motor Orientation:

Any

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm