Apply to be a TradeMaster!
Main product image of 48Y Frame Outdoor Duty Transformer Cooling Fan Motor (208-230V, 1725 RPM, 1/6 HP)
Magnifying glass
Hover image to zoom

48Y Frame Outdoor Duty Transformer Cooling Fan Motor (208-230V, 1725 RPM, 1/6 HP)

Brand:
Century
SKU:
C721A
Rating:
(0)
Q&A:
(0)
48Y Frame Outdoor Duty Transformer Cooling Fan Motor (208-230V, 1725 RPM, 1/6 HP)
Magnifying glass
Hover image to zoom
$481.49 each
In Stock
In Stock
Get 6 Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1725, 1425 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/4 HP
Product Highlight: Mount
Rigid Base
Product Highlight: Diameter (Inches)
5-5/8" Diameter

Description

–
48Y Frame Outdoor Duty Transformer Cooling Fan Motor (208-230V, 1725 RPM, 1/6 HP)

Applications: Designed specifically to meet the requirements of outdoor power transformer cooling applications.

Features:
  • Auto Protector
  • Class B Insulation
  • Double Sealed Ball Bearing
  • Enclosed Air-Over
  • Extended Thru-Bolts
  • Keyed Shaft
  • Permanent Split Capacitor
  • Reversible
  • Rigid Base
  • Single Phase
  • Weatherproof Construction
  • 40C Ambient
  • 60/50 Hz
  • 1.0 Service Factor

Note: Image may not be actual representation of item.

Specs

–
Type:

Permanent Split Capacitor

Frame:

48Y

Horse Power:

1/4

Bearings:

Ball

Voltage:

208/230V

Duty:

Air Over

Motor:

Permanent Split Capacitor

RPM:

1725

1425

Poles:

4

Mount:

Rigid Base

Rotation:

Reversible

Speeds:

2

Hertz:

60

Enclosure Type:

Totally Enclosed

Totally Enclosed Air Over (TEAO)

Insulation Class:

B

Phase:

1

Diameter (Inches):

5-5/8"

Overload Protection:

Automatic

Max Ambient Temp (°F):

104°F

Motor Orientation:

Any

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy