Apply to be a TradeMaster!
Main product image of 48Y Frame Outdoor Duty Transformer Cooling Fan Motor (208-230V, 1140 RPM, 1/3 HP)
Magnifying glass
Hover image to zoom

48Y Frame Outdoor Duty Transformer Cooling Fan Motor (208-230V, 1140 RPM, 1/3 HP)

Brand:
Century
SKU:
C723A
Rating:
(0)
Q&A:
(0)
48Y Frame Outdoor Duty Transformer Cooling Fan Motor (208-230V, 1140 RPM, 1/3 HP)
Magnifying glass
Hover image to zoom
$466.25 each
In Stock
In Stock
Get 14 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1140, 950 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/3 HP
Product Highlight: Mount
Rigid Base
Product Highlight: Amperage
1.7 Amps

Description

–
48Y Frame Outdoor Duty Transformer Cooling Fan Motor (208-230V, 1140 RPM, 1/3 HP)

Applications: Designed specifically to meet the requirements of outdoor power transformer cooling applications.

Features:
  • Auto Protector
  • Class B Insulation
  • Double Sealed Ball Bearing
  • Enclosed Air-Over
  • Extended Thru-Bolts
  • Keyed Shaft
  • Permanent Split Capacitor
  • Reversible
  • Rigid Base
  • Single Phase
  • Weatherproof Construction
  • 40C Ambient
  • 60/50 Hz
  • 1.0 Service Factor

Note: Image may not be actual representation of item.

Specs

–
Type:

Permanent Split Capacitor

Frame:

48Y

Horse Power:

1/3

Voltage:

208/230V

Bearings:

Ball

Duty:

Air Over

Motor:

Permanent Split Capacitor

RPM:

1140

950

Poles:

6

Mount:

Rigid Base

Speeds:

2

Rotation:

Reversible

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Hertz:

60

Phase:

1

Amperage:

1.7

Insulation Class:

B

Overload Protection:

Automatic

Diameter (Inches):

5-5/8"

Max Ambient Temp (°F):

104°F

Motor Orientation:

Any

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy