| Poles: | 6 |
|---|---|
| Type: | Induction Run Multi-Speed Capacitor Start |
| Motor: | Capacitor Start |
| Horse Power: | 1/3 3/4 |
| Voltage: | 115V |
| Duty: | Continuous |
| Mount: | Cushion Base |
| Bearings: | Sleeve |
| Phase: | 1 |
| Rotation: | RCCW |
| Speeds: | 1 |
| Enclosure Type: | Drip Proof |
| RPM: | 1140 1725 |
| Frame: | 56 |
| Insulation Class: | A |
| Overload Protection: | Thermally |
| Amperage: | 10 6.4 |
| Max Ambient Temp (°F): | 104°F |