Apply to be a TradeMaster!
Main product image of 6-1/2" Single Phase Electrically Reversible Stock Motor (115/208-230V, 850 RPM, 1/2 HP)
Magnifying glass
Hover image to zoom

6-1/2" Single Phase Electrically Reversible Stock Motor (115/208-230V, 850 RPM, 1/2 HP)

Brand:
Century
SKU:
C784
Rating:
(0)
Q&A:
(0)
6-1/2" Single Phase Electrically Reversible Stock Motor (115/208-230V, 850 RPM, 1/2 HP)
Magnifying glass
Hover image to zoom
$643.10 each
In Stock
In Stock
Get 3 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/208-230v
Product Highlight: RPM
850 RPM
Product Highlight: Rotation
RCW
Product Highlight: Horse Power
1/2 HP
Product Highlight: Mount
Resilient Base
Product Highlight: Diameter (Inches)
6-1/2" Diameter

Description

–
Features:
  • Auto Protector
  • Class B Moisture-Resistant Insulation
  • Double Sealed Ball Bearing
  • Permanent Split Capacitor
  • Positioning Lugs for easy Belly-Band Mounting
  • Quick-Connect Design
  • Reversible
  • Service Factor 1.0
  • 60 Degrees C Ambient
  • Supplied with resilient mounting rings

Specs

–
Type:

Single or Dual Voltage

Permanent Split Capacitor

Horse Power:

1/2

Voltage:

115/208-230v

RPM:

850

Duty:

Continuous

Mount:

Resilient Base

Bearings:

Double Sealed Ball

Poles:

8

Rotation:

RCW

Enclosure Type:

Open Air Over

Hertz:

60

Phase:

1

Speeds:

1

Frame:

56Y

Insulation Class:

B

Overload Protection:

Thermally

Diameter (Inches):

6-1/2"

Max Ambient Temp (°F):

140°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy