| Type: | Single or Dual Voltage Capacitor Start Induction Run |
|---|---|
| Horse Power: | 1 |
| Voltage: | 115V 230V 208-230/115V 208V |
| Duty: | Continuous |
| Bearings: | Ball |
| RPM: | 1725 |
| Mount: | Round |
| Frame: | 56C |
| Enclosure Type: | Totally Enclosed Fan-Cooled (TEFC) |
| Amperage: | 12 |
| Rotation: | RCCW |
| Insulation Class: | B |
| Phase: | 1 |
| Overload Protection: | None |
| Poles: | 4 |
| Max Ambient Temp (°F): | 104°F |