Apply to be a TradeMaster!
Main product image of CB2024AD Carbonator Pump Motor
Magnifying glass
Hover image to zoom
CB2024AD Carbonator Pump Motor
Magnifying glass
Hover image to zoom
$225.15 each
In Stock
In Stock
Get 4 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
  • Electrical Type: Split Phase
  • HP: 1/4
  • RPM: 1725
  • Frame: 48Y
  • Diameter: 5.6"
  • Enclosure: Open Enclosed
  • Phase: 1
  • Voltage: 115/230
  • Rotation: Counterclockwise
  • Overload: Automatic
  • Material: Rolled Steel
  • Mounting: Resilient Base
  • Amperage: 4.0/2.0
  • Shaft Type: Slot
  • KW: 0.19
  • Shaft Diameter: 0.625
  • Bearings DE Type: Sleeve
  • Bearings ODE Type: Sleeve
  • Shaft Extension: 0.55 UL recognized component listing and CSA certification ensures the product is safe for use within a variety of applications.|Automatic reset thermal protector (as noted) protects against overload.|Permanently lubricated sealed bearings extend the lifetime of the motor.|Interchangeable with most OEM designs.
  • Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy