Apply to be a TradeMaster!
Main product image of CK1052 Pool and Spa Motor
Magnifying glass
Hover image to zoom
CK1052 Pool and Spa Motor
Magnifying glass
Hover image to zoom
$352.74 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Please Note: In accordance with Title 20 CCR Section 1605.3(g)(5), this item cannot be shipped to California.
  • Electrical Type: Capacitor Start Capacitor Run
  • HP: 1/2
  • KW: 0.37
  • Frame: 56C
  • Diameter: 6.5"
  • Enclosure: Open Drip Proof
  • Phase: 1
  • Voltage: 230/115
  • Rotation: Counterclockwise Pump End
  • Overload: Automatic
  • Material: Rolled Steel
  • Bearings Type: Ball / Ball
  • Bearings SE Type: Ball
  • Bearings OSE Type: Ball
  • Mounting: Round
  • Orientation: Horizontal
  • Amperage: 4.0/8.0
  • Shaft Type: 5/8 Keyed
  • Shaft Extension: 2.060"
  • Shaft Diameter: 0.625
  • RPM: 3450
  • Bearings DE Type: Ball
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy