| Type: | Capacitor Start Capacitor Run |
|---|---|
| Horse Power: | 5 |
| Voltage: | 230V |
| Duty: | Continuous |
| RPM: | 3450 |
| Bearings: | Ball |
| Mount: | Rigid Base |
| Frame: | 56HZ |
| Rotation: | RCW |
| Enclosure Type: | Drip Proof |
| Amperage: | 19.7 |
| Speeds: | 1 |
| Insulation Class: | B |
| Phase: | 1 |
| Overload Protection: | Manual |
| Poles: | 2 |
| Max Ambient Temp (°F): | 104°F |