Apply to be a TradeMaster!
Main product image of Centrifugal Blower 3000 RPM 115v (Direct Replacement for Trane MOT-2759)
Magnifying glass
Hover image to zoom

Centrifugal Blower 3000 RPM 115v (Direct Replacement for Trane MOT-2759)

Brand:
Century
SKU:
D013
Rating:
(0)
Q&A:
(0)
Centrifugal Blower 3000 RPM 115v (Direct Replacement for Trane MOT-2759)
Magnifying glass
Hover image to zoom
$169.07 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
3000 RPM
Product Highlight: Horse Power
1/40 HP
Product Highlight: Amperage
1 Amps

Description

–
Centrifugal Blower 3000 RPM 115 VOLTS

Features
  • Shaded Pole
  • Stainless steel shaft
  • 60 HZ
  • Automatic Overload
Direct Replacement For
  • Trane: MOT-2759
  • Universal: JA1M011
  • Universal: U13
  • Redmond: BL168
  • Redmond: BL171
  • Redmond: BL181
  • Redmond: BL182

Specs

–
Amperage:

1

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Horse Power:

1/40

RPM:

3000

Voltage:

115V

Speeds:

1

Bearings:

Sleeve

Type:

Shaded Pole

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy