| Frame: | 56C |
|---|---|
| Voltage: | 115V |
| Motor: | Permanent Magnet Direct Current |
| Horse Power: | 1/70 |
| Phase: | 1 |
| RPM: | 1725 |
| Bearings: | Sleeve |
| Rotation: | Reversible |
| Hertz: | 60 |
| Enclosure Type: | Totally Enclosed Non-Ventilated (TENV) |
| Mount: | Stud |
| Amperage: | 5.5 |
| Insulation Class: | H |
| Diameter (Inches): | 3.3" |