Apply to be a TradeMaster!
Main product image of Centrifugal Blower PSC Motor, 1/5 HP 1200/1450 RPM (115V)
Magnifying glass
Hover image to zoom

Centrifugal Blower PSC Motor, 1/5 HP 1200/1450 RPM (115V)

Brand:
Century
SKU:
D9459
Rating:
(0)
Q&A:
(0)
Centrifugal Blower PSC Motor, 1/5 HP 1200/1450 RPM (115V)
Magnifying glass
Hover image to zoom
$597.41 each
In Stock
In Stock
Get 5 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1200, 1450 RPM
Product Highlight: Horse Power
1/5 HP

Description

–
Centrifugal Blower PSC Motor, 1200/1450 RPM (115V)

Features:
  • Centrifugal Blower
  • 3.3" Diameter
  • Permanent Split Capacitor
  • Thermally Protected
  • Open Air Over
  • Class B Insulation, 40°C Ambient
  • Sleeve Bearing
  • Leads 14-12" with Strip, Capacitor Leads 10-8" with F Flag Terminals

Specs

–
Product Type:

Motor

Voltage:

115V

Bearings:

Sleeve

Enclosure Type:

Open Air Over

Type:

Permanent Split Capacitor

Overload Protection:

Thermally

Horse Power:

1/5

Hertz:

50/60

RPM:

1200

1450

Phase:

1

Speeds:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy