Apply to be a TradeMaster!
Main product image of DSB1024H Fan Coil / Air Conditioner Motor
Magnifying glass
Hover image to zoom

DSB1024H Fan Coil / Air Conditioner Motor

Brand:
Century
SKU:
DSB1024H
Rating:
(0)
Q&A:
(0)
DSB1024H Fan Coil / Air Conditioner Motor
Magnifying glass
Hover image to zoom
$249.40 each
Out of Stock
Out of Stock
Get it Tue, Jul 21 - Tue, Jul 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

  • Electrical Type: PSC
  • HP: 1/4
  • KW: 0.19
  • RPM: 1625
  • Frame: 48Y
  • Diameter: 5.6"
  • Enclosure: SEMI-ENCLOSED
  • Phase: Single
  • Voltage: 230
  • Rotation: CCWLE
  • Overload: Auto
  • Material: Rolled Steel
  • Bearings Type: Sleeve / Sleeve
  • Bearings SE Type: Sleeve
  • Bearings OSE Type: Sleeve
  • Mounting: Resilient Base
  • Orientation: Horizontal
  • Amperage: 1.3
  • Shaft Type: Flat
  • Shaft Extension: 7.500" x 0.500" x 7.500"
  • Shaft Diameter: 0.500"
  • Contact

    +
    Help Face

    Happy Independence Day!

    Our Customer Support will be opening late today in honor of Independence Day. We apologize for any inconvenience.
    Call or text 888-757-4774
    Special Hours
    9am7:45pm
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy