Apply to be a TradeMaster!
Main product image of 56C Frame E-Plus Fraction HP Inverter-Duty Motor (208-230/460V, 1725 RPM, 1/4 HP)
Magnifying glass
Hover image to zoom

56C Frame E-Plus Fraction HP Inverter-Duty Motor (208-230/460V, 1725 RPM, 1/4 HP)

Brand:
Century
SKU:
E183L
Rating:
(0)
Q&A:
(0)
56C Frame E-Plus Fraction HP Inverter-Duty Motor (208-230/460V, 1725 RPM, 1/4 HP)
Magnifying glass
Hover image to zoom
$573.42 each
In Stock
In Stock
Get 1 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208-230/460v
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
RCCW
Product Highlight: Horse Power
1/4 HP
Product Highlight: Mount
Rigid Base

Description

–
56C Frame E-Plus Fraction HP Inverter-Duty Motor (208-230/460V, 1725 RPM, 1/4 HP)

Features:
  • Auto Protector
  • Shaft Diameter 1/2" Flat
  • 1.507" I.D. Hub
  • Split Phase
  • 48 Frame
  • 60 HZ
  • Sleeve Bearings

Specs

–
Horse Power:

1/4

Type:

Induction Run

Single or Dual Voltage

Polyphase

Frame:

56C

Voltage:

208-230/460v

Bearings:

Ball

Duty:

Continuous

Speeds:

1

RPM:

1725

Mount:

Rigid Base

Rotation:

RCCW

Phase:

3

Enclosure Type:

Totally Enclosed Non-Ventilated (TENV)

Hertz:

60

Insulation Class:

B

Overload Protection:

Automatic

Poles:

4

Max Ambient Temp (°F):

104°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy