| Type: | Polyphase |
|---|---|
| Horse Power: | 5 |
| Voltage: | 460v 230/460v 230V |
| Duty: | Continuous |
| Bearings: | Ball |
| RPM: | 3500 |
| Mount: | Rigid Base |
| Frame: | 182T |
| Hertz: | 60 |
| Amperage: | 12.4 |
| Rotation: | Reversible |
| Enclosure Type: | Drip Proof |
| Insulation Class: | F |
| Speeds: | 1 |
| Phase: | 3 |
| Overload Protection: | None |
| Poles: | 2 |
| Max Ambient Temp (°F): | 104°F |