Apply to be a TradeMaster!
Main product image of 5 HP 200v General Purpose Motor, 3 PH, 1800 RPM, 184T Frame, ODP
Magnifying glass
Hover image to zoom

5 HP 200v General Purpose Motor, 3 PH, 1800 RPM, 184T Frame, ODP

Brand:
Century
SKU:
E218M2
Rating:
(0)
Q&A:
(0)
5 HP 200v General Purpose Motor, 3 PH, 1800 RPM, 184T Frame, ODP
Magnifying glass
Hover image to zoom
$1,399.78 each
Backorder
Backorder
Get it Thu, Dec 24 - Fri, Jan 29

Lift Gate

–
This product weighs 90 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
200v
Product Highlight: RPM
1755 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
5 HP
Product Highlight: Mount
Rigid Base
Product Highlight: Amperage
14.5 Amps

Specs

–
Type:

Polyphase

Horse Power:

5

Voltage:

200v

Duty:

Continuous

Bearings:

Ball

RPM:

1755

Mount:

Rigid Base

Frame:

184T

Amperage:

14.5

Enclosure Type:

Open Drip Proof

Rotation:

Reversible

Speeds:

1

Insulation Class:

F

Overload Protection:

None

Phase:

3

Poles:

4

Max Ambient Temp (°F):

104°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy