Apply to be a TradeMaster!
Main product image of 7.5 HP 200v General Purpose Motor, 3 PH, 1750 RPM, 213T Frame, ODP
Magnifying glass
Hover image to zoom

7.5 HP 200v General Purpose Motor, 3 PH, 1750 RPM, 213T Frame, ODP

Brand:
Century
SKU:
E316M2
Rating:
(0)
Q&A:
(0)
7.5 HP 200v General Purpose Motor, 3 PH, 1750 RPM, 213T Frame, ODP
Magnifying glass
Hover image to zoom
$1,573.65 each
Backorder
Backorder
Get it Wed, Dec 23 - Thu, Jan 28

Lift Gate

–
This product weighs 123 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
200v
Product Highlight: RPM
1750 RPM
Product Highlight: Rotation
CCW
Product Highlight: Horse Power
7-1/2 HP
Product Highlight: Mount
Rigid Base
Product Highlight: Amperage
21.4 Amps

Specs

–
Type:

Split Phase

Horse Power:

7-1/2

Voltage:

200v

Duty:

Continuous

Bearings:

Ball

RPM:

1750

Mount:

Rigid Base

Frame:

213T

Amperage:

21.4

Rotation:

CCW

Enclosure Type:

Drip Proof

Speeds:

1

Insulation Class:

F

Phase:

3

Overload Protection:

None

Poles:

4

Max Ambient Temp (°F):

104°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy