Features:
| Insulation Class: | F |
|---|---|
| Frame: | 48Y |
| Horse Power: | 1/3 |
| Enclosure Type: | Totally Enclosed Air Over (TEAO) |
| Overload Protection: | Automatic |
| Max Ambient Temp (°F): | 158°F |
| Type: | Permanent Split Capacitor |
| Voltage: | 208V 208/230V 230V |
| Bearings: | Ball |
| Mount: | Extended Studs |
| Amperage: | 2.5 |
| RPM: | 1075 |
| Rotation: | Reversible |
| Speeds: | 1 |
| Duty: | Air Over |
| Poles: | 6 |
| Phase: | 1 |