| Type: | Split Phase Induction Run Multi-Speed |
|---|---|
| Horse Power: | 1/11 1/3 |
| Voltage: | 100V 100-115V 115V |
| Duty: | Continuous |
| RPM: | 1140 1725 1725/1140 |
| Bearings: | Ball |
| Mount: | Rigid Base |
| Frame: | 56Y |
| Enclosure Type: | Drip Proof |
| Rotation: | RCCW |
| Amperage: | 6.2 |
| Insulation Class: | B |
| Speeds: | 2 |
| Overload Protection: | Thermally |
| Phase: | 1 |
| Poles: | 6 4 |
| Max Ambient Temp (°F): | 140°F |