| Type: | Single or Dual Voltage Split Phase Induction Run |
|---|---|
| Bearings: | Ball |
| Horse Power: | 1/2 |
| Voltage: | 115V |
| Duty: | Continuous |
| RPM: | 1725 |
| Poles: | 4 |
| Mount: | Cushion Base |
| Rotation: | RCCW |
| Phase: | 1 |
| Hertz: | 60 |
| Enclosure Type: | Totally Enclosed Fan-Cooled (TEFC) |
| Speeds: | 1 |
| Frame: | 56 |
| Amperage: | 7 |
| Insulation Class: | A |
| Overload Protection: | Thermally |
| Max Ambient Temp (°F): | 104°F |