Shop Resideo Sale
Main product image of 6-1/2" Split Phase Resilient Base Ball Bearing Motor (230/115V, 1725/1425 RPM, 3/4 HP)
Magnifying glass
Hover image to zoom

6-1/2" Split Phase Resilient Base Ball Bearing Motor (230/115V, 1725/1425 RPM, 3/4 HP)

Brand:
Century
SKU:
F680V1
Rating:
(0)
Q&A:
(0)
6-1/2" Split Phase Resilient Base Ball Bearing Motor (230/115V, 1725/1425 RPM, 3/4 HP)
Magnifying glass
Hover image to zoom
F680V1 has been discontinued
Discontinued January 20, 2021
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
115/230V
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
Selective CCW
Product Highlight: Horse Power
3/4 HP
Product Highlight: Mount
Resilient Base
Product Highlight: Amperage
10.4 Amps

Description

–
Features:
  • Split Phase Resilient Base Motors
  • Continuous Duty
  • Reversible
  • 60/50 Hz
  • 3/4 HP
  • 1725/1425 RPM
  • 230/115 Volt
  • 5.2/10.4 Full Load Amps
  • 56 Frame
  • Motor Length (Minus Shaft): 11.5"
  • Motor Diameter: 6.5"
  • Shaft: 5/8" x 1-7/8"
  • Ball Bearing
  • Service Factor: 1.25
  • Auto Protector
  • Open D.P. Enclosure
  • Insulation Class B

Specs

–
Type:

Split Phase

Diameter (Inches):

6-1/2"

Horse Power:

3/4

Bearings:

Ball

Voltage:

115/230V

Duty:

Continuous

Mount:

Resilient Base

RPM:

1725

Poles:

4

Phase:

1

Rotation:

Selective CCW

Enclosure Type:

Drip Proof

Frame:

56

Speeds:

1

Amperage:

10.4

Insulation Class:

B

Overload Protection:

Thermally

Max Ambient Temp (°F):

104°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm