Apply to be a TradeMaster!
Main product image of 6-1/2" Split Phase Resilient Base Sleeve Bearing Motor (230/115V, 1725/1425 RPM, 3/4 HP)
Magnifying glass
Hover image to zoom

6-1/2" Split Phase Resilient Base Sleeve Bearing Motor (230/115V, 1725/1425 RPM, 3/4 HP)

Brand:
Century
SKU:
F681
Rating:
(0)
Q&A:
(0)
6-1/2" Split Phase Resilient Base Sleeve Bearing Motor (230/115V, 1725/1425 RPM, 3/4 HP)
Magnifying glass
Hover image to zoom
$517.39 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230/115V
Product Highlight: RPM
1725, 1425 RPM
Product Highlight: Rotation
RCCW
Product Highlight: Horse Power
3/4 HP
Product Highlight: Mount
Cushion Base
Product Highlight: Amperage
10.4 Amps

Description

–
Features:
  • Split Phase Resilient Base Motors
  • Continuous Duty
  • Reversible
  • 60/50 Hz
  • 3/4 HP
  • 1725/1425 RPM
  • 230/115 Volt
  • 5.2/10.4 - 6.4/12.8 Full Load Amps
  • 56 Frame
  • Motor Length (Minus Shaft): 11.5"
  • Motor Diameter: 6.5"
  • Shaft: 5/8" x 1-7/8"
  • Sleeve Bearing
  • Service Factor: 1.25
  • Auto Protector
  • Open D.P. Enclosure
  • Insulation Class B

Specs

–
Type:

Split Phase

Single or Dual Voltage

Induction Run

Bearings:

Sleeve

Diameter (Inches):

6-1/2"

Horse Power:

3/4

Voltage:

230/115V

Duty:

Continuous

RPM:

1725

1425

Poles:

4

Mount:

Cushion Base

Phase:

1

Rotation:

RCCW

Enclosure Type:

Drip Proof

Hertz:

60

Speeds:

1

Frame:

56

Amperage:

10.4

Insulation Class:

B

Overload Protection:

Thermally

Max Ambient Temp (°F):

104°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy