Apply to be a TradeMaster!
Main product image of 6-1/2" Single Phase Electrically Reversible Stock Motor (200-230/460V, 1075 RPM, 1 HP)
Magnifying glass
Hover image to zoom

6-1/2" Single Phase Electrically Reversible Stock Motor (200-230/460V, 1075 RPM, 1 HP)

Brand:
Century
SKU:
FY1106V1
Rating:
(0)
Q&A:
(1)
6-1/2" Single Phase Electrically Reversible Stock Motor (200-230/460V, 1075 RPM, 1 HP)
Magnifying glass
Hover image to zoom
$650.63 each
Backorder
Backorder
Get it Thu, Dec 3 - Wed, Jan 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
200-230/460V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1 HP
Product Highlight: Mount
Resilient Base
Product Highlight: Diameter (Inches)
6-1/2" Diameter

Description

–
Features:
  • Auto Protector
  • Class B Moisture-Resistant Insulation
  • Double Sealed Ball Bearing
  • Permanent Split Capacitor
  • Positioning Lugs for easy Belly-Band Mounting
  • Quick-Connect Design
  • Reversible
  • Service Factor 1.0
  • 60 Degrees C Ambient
  • Supplied with resilient mounting rings
  • 60/50 HZ

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

1

Voltage:

200-230/460V

RPM:

1075

Duty:

Continuous

Poles:

6

Mount:

Resilient Base

Bearings:

Double Sealed Ball

Rotation:

Reversible

Enclosure Type:

Semi-Enclosed

Hertz:

60

Speeds:

1

Phase:

1

Frame:

56Y

Insulation Class:

B

Diameter (Inches):

6-1/2"

Overload Protection:

Automatic

Max Ambient Temp (°F):

140°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the frame size ?

Asked by Rickey Lombardi 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

FY1106V1 is a 56Y frame.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy