Apply to be a TradeMaster!
Main product image of 6-1/2" 3 Phase Electrically Reversible Stock Motor (200-230/460V, 1140 RPM, 1 HP)
Magnifying glass
Hover image to zoom

6-1/2" 3 Phase Electrically Reversible Stock Motor (200-230/460V, 1140 RPM, 1 HP)

Brand:
Century
SKU:
FY3106
Rating:
(0)
Q&A:
(0)
6-1/2" 3 Phase Electrically Reversible Stock Motor (200-230/460V, 1140 RPM, 1 HP)
Magnifying glass
Hover image to zoom
$976.00 each
In Stock
In Stock
Get 4 Mon, Oct 26
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
200-230/460V
Product Highlight: RPM
1140 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1 HP
Product Highlight: Mount
Round Belly Band
Product Highlight: Amperage
5.7 Amps

Description

–
Features:
  • 1 HP
  • Three Phase
  • 200-230/460 Volt
  • 1140 RPM
  • 5.7 Amps
  • Service Factor: 1.0
  • 56 Frame
  • Reversible Thru Bolt Mounting
  • Lugs for Belly Band Mounting
  • Double Sealed Ball Bearings
  • Totally Enclosed
  • 60 Hz
  • Auto Protector

Specs

–
Type:

Polyphase

Horse Power:

1

Voltage:

200-230/460V

RPM:

1140

Duty:

Continuous Air Over

Poles:

6

Mount:

Round Belly Band

Bearings:

Double Sealed Ball

Rotation:

Reversible

Speeds:

1

Hertz:

60

Phase:

3

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Frame:

56Y

Amperage:

5.7

Insulation Class:

B

Overload Protection:

Automatic

Diameter (Inches):

6-1/2"

Max Ambient Temp (°F):

140°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy