Apply to be a TradeMaster!
Main product image of 6-1/2" 3 Phase Electrically Reversible Stock Motor (200-230/460V, 1140 RPM, 1-1/2 HP)
Magnifying glass
Hover image to zoom

6-1/2" 3 Phase Electrically Reversible Stock Motor (200-230/460V, 1140 RPM, 1-1/2 HP)

Brand:
Century
SKU:
FY3156
Rating:
(0)
Q&A:
(0)
6-1/2" 3 Phase Electrically Reversible Stock Motor (200-230/460V, 1140 RPM, 1-1/2 HP)
Magnifying glass
Hover image to zoom
$792.20 each
In Stock
In Stock
Get 10 Tomorrow, Oct 28
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
200-230/460V
Product Highlight: RPM
1140 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1-1/2 HP
Product Highlight: Mount
Round
Product Highlight: Amperage
5.4 Amps

Description

–
Features:
  • 200-230/460 Volt
  • 5.4 Amp
  • 1140 RPM
  • Totally Enclosed
  • Reversible
  • Double Sealed Ball Bearing
  • Shaft with both Keyway and Flat
  • Shaft Dimensions: 5/8 x 4 1/4"
  • Motor shipped with thru bolts out shaft end. May be reversed.
  • 60/50 Hz
  • Motors shipped with thru bolts out shaft end
  • May be reversed for vertical mount

Specs

–
Type:

Polyphase

Horse Power:

1-1/2

Voltage:

200-230/460V

RPM:

1140

Duty:

Continuous Air Over

Mount:

Round

Bearings:

Double Sealed Ball

Poles:

6

Rotation:

Reversible

Hertz:

60

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Speeds:

1

Phase:

3

Amperage:

5.4

Frame:

56Y

Insulation Class:

B

Diameter (Inches):

6-1/2"

Overload Protection:

Automatic

Max Ambient Temp (°F):

140°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy