Apply to be a TradeMaster!
Main product image of 5-5/8" Split Phase Resilient Base Sleeve Bearing Motor (115/208-230V, 1725 RPM, 1/2 HP)
Magnifying glass
Hover image to zoom

5-5/8" Split Phase Resilient Base Sleeve Bearing Motor (115/208-230V, 1725 RPM, 1/2 HP)

Brand:
Century
SKU:
GF2054D
Rating:
(0)
Q&A:
(0)
5-5/8" Split Phase Resilient Base Sleeve Bearing Motor (115/208-230V, 1725 RPM, 1/2 HP)
Magnifying glass
Hover image to zoom
GF2054D has been discontinued
Discontinued May 20, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
5-5/8" Split Phase Resilient Base Sleeve Bearing Motor w/ Open Enclosure (115V, 1725 RPM, 1/2 HP)
Brand:
Century
SKU:GF2054
(0)
Order by today, receive 53 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Voltage
115/208-230v
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/2 HP
Product Highlight: Mount
Resilient Base
Product Highlight: Amperage
8.2, 4.1 Amps

Description

–
Features:
  • Split Phase Resilient Base Motors
  • Continuous Duty
  • Reversible
  • 60 Hz
  • 1/2 HP
  • 1725 RPM
  • 115/208-230 Volt
  • 8.2/4.1 Full Load Amps
  • 48/56 Frame
  • Sleeve Bearing
  • Service Factor: 1.25
  • Auto Protector
  • Open Enclosure
  • 48/56 FR = 1/2" x 1.5" Shaft with 5/8" shaft adapter - 48/56 slotted 3" height base

Specs

–
Type:

Split Phase

Horse Power:

1/2

Bearings:

Sleeve

Voltage:

115/208-230v

Rotation:

Reversible

Duty:

Continuous

Mount:

Resilient Base

RPM:

1725

Poles:

4

Phase:

1

Hertz:

60

Enclosure Type:

Open

Frame:

48

Speeds:

1

Amperage:

8.2

4.1

Insulation Class:

B

Overload Protection:

Automatic

Diameter (Inches):

5-5/8"

Max Ambient Temp (°F):

104°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm