Apply to be a TradeMaster!
Main product image of 6-1/2" Split Phase Resilient Base Sleeve Bearing Motor (115/230V, 1725 RPM, 1 HP)
Magnifying glass
Hover image to zoom

6-1/2" Split Phase Resilient Base Sleeve Bearing Motor (115/230V, 1725 RPM, 1 HP)

Brand:
Century
SKU:
GK2104DV1
Rating:
(0)
Q&A:
(0)
6-1/2" Split Phase Resilient Base Sleeve Bearing Motor (115/230V, 1725 RPM, 1 HP)
Magnifying glass
Hover image to zoom
$774.68 each
In Stock
In Stock
Get 5 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/230V
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1 HP
Product Highlight: Mount
Resilient Base
Product Highlight: Amperage
15.6 Amps

Description

–
Features:
  • Continuous duty
  • Resilient base mounting
  • Reversible rotation
  • 40ºC ambient
  • Open and open drip proof enclosure
  • Automatic overload
  • Split phase
  • 60 Hertz
  • Single phase

Specs

–
Type:

Split Phase

Horse Power:

1

Bearings:

Sleeve

Diameter (Inches):

6-1/2"

Voltage:

115/230V

Rotation:

Reversible

Duty:

Continuous

Poles:

4

Mount:

Resilient Base

RPM:

1725

Phase:

1

Enclosure Type:

Open

Hertz:

60

Speeds:

1

Frame:

56

Insulation Class:

B

Amperage:

15.6

Overload Protection:

Automatic

Max Ambient Temp (°F):

104°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy