Apply to be a TradeMaster!
Main product image of 1.5 HP 230/460v General Purpose Motor, 3 PH, 1800 RPM, 56HC Frame, TEFC
Magnifying glass
Hover image to zoom

1.5 HP 230/460v General Purpose Motor, 3 PH, 1800 RPM, 56HC Frame, TEFC

Brand:
Century
SKU:
H1014LES
Rating:
(0)
Q&A:
(0)
1.5 HP 230/460v General Purpose Motor, 3 PH, 1800 RPM, 56HC Frame, TEFC
Magnifying glass
Hover image to zoom
$831.38 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230/460v
Product Highlight: RPM
1725, 1800 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1-1/2 HP
Product Highlight: Mount
Rigid Base

Specs

–
Voltage:

230/460v

Duty:

Continuous

Horse Power:

1-1/2

RPM:

1725

1800

Bearings:

Ball

Mount:

Rigid Base

Hertz:

60

Frame:

56HC

Rotation:

Reversible

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Insulation Class:

B

Phase:

3

Overload Protection:

None

Poles:

4

Max Ambient Temp (°F):

104°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy