Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Motors & Accessories
Motors and Draft Inducers
Century Motors
48 & 56 Frame Special Purpose Motors
56HC Frame Squirrel Cage 3-Phase Motor (208-230/460V, 3450 RPM, 3 HP)
Brand:
Century
SKU:
H1017ES
Rating:
(0)
Q&A:
(0)
Hover image to zoom
H1017ES has been discontinued
Discontinued October 19, 2018
This product was discontinued by the manufacturer.
This item replaces:
H1017
Product Highlights
–
208-230/460v
3450 RPM
Reversible
2 HP
Description
–
56HC Frame Squirrel Cage 3-Phase Motor (208-230/460V, 3450 RPM, 3 HP)
Features:
Ball Bearing
Reversible
Keyed Shaft
60 HZ
40C Ambient
Inverter Duty Motors NEMA Design B
Note:
Image may not be actual representation of item.
Hide Description
Specs
–
Frame:
56HC
Horse Power:
2
Voltage:
208-230/460v
Bearings:
Ball
Motor:
3-Phase
RPM:
3450
Rotation:
Reversible
Enclosure Type:
Totally Enclosed Fan-Cooled (TEFC)
Insulation Class:
B
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
3 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video