Apply to be a TradeMaster!
Main product image of 48Y Frame Totally Enclosed Resilient Base 3-Phase Motor (208-230/460V, 1725/1425 RPM, 1/4 HP)
Magnifying glass
Hover image to zoom

48Y Frame Totally Enclosed Resilient Base 3-Phase Motor (208-230/460V, 1725/1425 RPM, 1/4 HP)

Brand:
Century
SKU:
H1025A
Rating:
(0)
Q&A:
(0)
48Y Frame Totally Enclosed Resilient Base 3-Phase Motor (208-230/460V, 1725/1425 RPM, 1/4 HP)
Magnifying glass
Hover image to zoom
$421.21 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208-230/460v
Product Highlight: RPM
1725/1425 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/4 HP
Product Highlight: Mount
Resilient Base

Description

–
48Y Frame Totally Enclosed Resilient Base 3-Phase Motor (208-230/460V, 1725/1425 RPM, 1/4 HP)

Features:
  • Ball Bearing
  • 40C Ambient
  • Class B Insulation
  • 60 HZ
  • Continuous Duty

Specs

–
Type:

Permanent Split Capacitor

Frame:

48Y

Horse Power:

1/4

Voltage:

208-230/460v

Bearings:

Ball

Motor:

3-Phase

Speeds:

2

Duty:

Air Over

RPM:

1725/1425

Mount:

Resilient Base

Phase:

3

Rotation:

Reversible

Hertz:

60

Enclosure Type:

Totally Enclosed

Insulation Class:

B

Overload Protection:

None

Poles:

4

Max Ambient Temp (°F):

104°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy