Apply to be a TradeMaster!
Main product image of 56 Frame Totally Enclosed Resilient Base 3-Phase Motor (200-230/460V, 1140 RPM, 1/2 HP)
Magnifying glass
Hover image to zoom

56 Frame Totally Enclosed Resilient Base 3-Phase Motor (200-230/460V, 1140 RPM, 1/2 HP)

Brand:
Century
SKU:
H1029
Rating:
(0)
Q&A:
(0)
56 Frame Totally Enclosed Resilient Base 3-Phase Motor (200-230/460V, 1140 RPM, 1/2 HP)
Magnifying glass
Hover image to zoom
H1029 has been discontinued
Discontinued July 14, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
K285 Fan and Blower Motor
SKU:MK285
(0)
Order by today, receive 10 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Voltage
200-230/460V
Product Highlight: RPM
1140 RPM
Product Highlight: Rotation
RCCW
Product Highlight: Horse Power
1/2 HP
Product Highlight: Mount
Cushion Base

Description

–
56 Frame Totally Enclosed Resilient Base 3-Phase Motor (200-230/460V, 1140 RPM, 1/2 HP)

Features:
  • Ball Bearing
  • 40C Ambient
  • Class B Insulation
  • 60 HZ
  • Continuous Duty

Specs

–
Type:

Single or Dual Voltage

Induction Run

Polyphase

Frame:

56

Horse Power:

1/2

Bearings:

Ball

Voltage:

200-230/460V

Motor:

3-Phase

Duty:

Continuous

RPM:

1140

Mount:

Cushion Base

Poles:

6

Speeds:

1

Rotation:

RCCW

Enclosure Type:

Totally Enclosed Non-Ventilated (TENV)

Hertz:

60

Phase:

3

Insulation Class:

B

Overload Protection:

None

Max Ambient Temp (°F):

104°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm