Apply to be a TradeMaster!
Main product image of 5-5/8" PSC Motor, 1 HP, 1140 RPM, Reversible (208-230/460V)
Magnifying glass
Hover image to zoom
5-5/8" PSC Motor, 1 HP, 1140 RPM, Reversible (208-230/460V)
Magnifying glass
Hover image to zoom
H1050RB has been discontinued
Discontinued October 8, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
460/208-230V
Product Highlight: RPM
1140 RPM
Product Highlight: Rotation
RCW
Product Highlight: Horse Power
1 HP
Product Highlight: Mount
Round
Product Highlight: Amperage
4.4 Amps

Description

–
5-5/8" PSC Motor, 1 HP, 1140 RPM, Reversible (208-230/460V)

Features:
  • Inverter duty
  • 70°C (158°F) max ambient
  • Class F moisture resistant insulation
  • Automatic overload protector
  • Large water slinger
  • Double sealed ball bearings
  • Shaft up mounting
  • Quick connect design
  • Energy-efficient three phase design
  • Conductive bearing grease for inverter applications
  • 50/60 Hertz
  • Three phase
  • Energy-efficient three phase desig

***Note: Image may not be actual representation of item .

Specs

–
Product Type:

Motor

Type:

Induction Run

Single or Dual Voltage

Polyphase

Diameter (Inches):

5-5/8"

Horse Power:

1

Voltage:

460/208-230V

Speeds:

1

Duty:

Continuous Air Over

RPM:

1140

Mount:

Round

Poles:

6

Phase:

3

Bearings:

Double Sealed Ball

Rotation:

RCW

Enclosure Type:

Open Air Over

Frame:

56HZ

Hertz:

60

Insulation Class:

F

Amperage:

4.4

Overload Protection:

Thermally

Max Ambient Temp (°F):

158°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm