Apply to be a TradeMaster!
Main product image of 6-1/2" 3 Phase Electrically Reversible Stock Motor (460/208-230V, 1140 RPM, 1-1/2 HP)
Magnifying glass
Hover image to zoom

6-1/2" 3 Phase Electrically Reversible Stock Motor (460/208-230V, 1140 RPM, 1-1/2 HP)

Brand:
Century
SKU:
H1051A
Rating:
(0)
Q&A:
(0)
6-1/2" 3 Phase Electrically Reversible Stock Motor (460/208-230V, 1140 RPM, 1-1/2 HP)
Magnifying glass
Hover image to zoom
H1051A has been discontinued
Discontinued July 20, 2020
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
460/208-230V
Product Highlight: RPM
1140 RPM
Product Highlight: Rotation
RCW
Product Highlight: Horse Power
1-1/2 HP
Product Highlight: Mount
Round

Description

–
Features:
  • 1 1/2 HP
  • 3-Phase
  • 1140 RPM
  • 460/208-230 Volt
  • 2.9/5.8-5.8 Amp
  • 1.0 Service Factor
  • 56HZ Frame
  • Removable 56H rigid base
  • Auto Protector
  • Rotation: Electrically Reversible
  • OAO (Open Air Over)
  • Double Sealed Ball Bearings
  • Inverter Duty
  • Motor Diameter: 6 1/2"
  • Shaft Dimensions: 5/8 x 6" with both Keyway and Flat
  • Quick-Connect Design
  • Continuous Duty

Specs

–
Type:

Induction Run

Single or Dual Voltage

Polyphase

Horse Power:

1-1/2

Voltage:

460/208-230V

RPM:

1140

Duty:

Continuous Air Over

Bearings:

Ball

Mount:

Round

Poles:

6

Enclosure Type:

Open Air Over

Rotation:

RCW

Speeds:

1

Phase:

3

Frame:

56HZ

Insulation Class:

F

Overload Protection:

Thermally

Max Ambient Temp (°F):

158°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm