Apply to be a TradeMaster!
Main product image of 6-1/2" JuggerNaut Condenser Fan Motor (460/208-230V, 1140 RPM, 2 HP)
Magnifying glass
Hover image to zoom

6-1/2" JuggerNaut Condenser Fan Motor (460/208-230V, 1140 RPM, 2 HP)

Brand:
Century
SKU:
H1052AV1
Rating:
(0)
Q&A:
(0)
6-1/2" JuggerNaut Condenser Fan Motor (460/208-230V, 1140 RPM, 2 HP)
Magnifying glass
Hover image to zoom
$517.43 each
In Stock
In Stock
Get 19 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208-230/460v
Product Highlight: RPM
1140 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
2 HP
Product Highlight: Mount
Rigid Base
Product Highlight: Amperage
7 Amps

Description

–
6-1/2" JuggerNaut Condenser Fan Motor (460/208-230V, 1140 RPM, 2 HP)

Features:
  • Inverter duty
  • 70°C (158°F) max ambient
  • Class F moisture resistant insulation
  • Automatic overload protector
  • Large water slinger
  • Double sealed ball bearings
  • Lugs for belly-band mounting
  • Shaft up mounting
  • Quick connect design
  • Energy-efficient three phase design
  • Conductive bearing grease for inverter applications
  • 50/60 Hertz
  • Three phase
  • Energy-efficient three phase design

Specs

–
Type:

3 Phase

Horse Power:

2

Voltage:

208-230/460v

Bearings:

Ball

Duty:

Continuous

Mount:

Rigid Base

Poles:

6

RPM:

1140

Rotation:

Reversible

Speeds:

1

Phase:

3

Enclosure Type:

Open Air Over

Frame:

56HZ

Amperage:

7

Insulation Class:

F

Overload Protection:

Thermally

Max Ambient Temp (°F):

158°F

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy