Apply to be a TradeMaster!
Main product image of 6-1/2" JuggerNaut Condenser Fan Motor (460/208-230V, 850 RPM, 1 HP)
Magnifying glass
Hover image to zoom

6-1/2" JuggerNaut Condenser Fan Motor (460/208-230V, 850 RPM, 1 HP)

Brand:
Century
SKU:
H1053AV1
Rating:
(0)
Q&A:
(0)
6-1/2" JuggerNaut Condenser Fan Motor (460/208-230V, 850 RPM, 1 HP)
Magnifying glass
Hover image to zoom
$782.10 each
In Stock
In Stock
Get 48 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208-230/460v
Product Highlight: RPM
850 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1 HP
Product Highlight: Mount
Rigid Base
Product Highlight: Amperage
5.4 Amps

Description

–
6-1/2" JuggerNaut Condenser Fan Motor (460/208-230V, 850 RPM, 1 HP)

Features:
  • UL and CSA approved Class F insulation for 70°C (158°F) maximum ambient conditions provides longer motor life.
  • Inverter Duty Rated to be corona-free with conductive bearing grease for reliable use with today's inverters.
  • Easy to remove 56H base provides maximum mounting versatility and reduces inventory.
  • JuggerNaut condenser fan motors are available in 1/2hp, 3/4hp, 1hp, 1.5hp and 2.0hp at 1140rpm and 1hp, 1 1/2hp at 850rpm. All are three-phase and 208-230/460 volt.
  • Class F moisture-resistant insulation
  • Automatic overload protector
  • Energy-efficient 3-phase design
  • Conductive bearing grease for inverter applications
  • Large water slinger
  • Double-sealed ball bearings
  • Positioning lugs for easy Belly-Band mounting
  • Shaft up and horizontal mounting
  • Quick connect design
  • 50/60 Hertz
  • Continuous duty, air over

Specs

–
Type:

3 Phase

Horse Power:

1

Voltage:

208-230/460v

Duty:

Continuous

RPM:

850

Bearings:

Double Sealed Ball

Poles:

8

Mount:

Rigid Base

Speeds:

1

Rotation:

Reversible

Phase:

3

Hertz:

60

Enclosure Type:

Open Air Over

Frame:

56HZ

Amperage:

5.4

Insulation Class:

F

Overload Protection:

Thermally

Max Ambient Temp (°F):

158°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy