Apply to be a TradeMaster!
Main product image of 6-1/2" PSC Motor, 1 HP, 850 RPM, Reversible (208-230/460V)
Magnifying glass
Hover image to zoom
6-1/2" PSC Motor, 1 HP, 850 RPM, Reversible (208-230/460V)
Magnifying glass
Hover image to zoom
H1053RB has been discontinued
Discontinued August 26, 2022
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
460/208-230V
Product Highlight: RPM
850 RPM
Product Highlight: Rotation
RCW
Product Highlight: Horse Power
1 HP
Product Highlight: Mount
Rigid Base
Product Highlight: Amperage
5.2 Amps

Description

–
6-1/2" PSC Motor, 1 HP, 850 RPM, Reversible (208-230/460V)

Features:
  • Inverter duty
  • 70°C (158°F) max ambient
  • Class F moisture resistant insulation
  • Automatic overload protector
  • Large water slinger
  • Double sealed ball bearings
  • Shaft up mounting
  • Quick connect design
  • Energy-efficient three phase design
  • Conductive bearing grease for inverter applications
  • 50/60 Hertz
  • Three phase
  • Energy-efficient three phase desig

***Note: Image may not be actual representation of item .

Specs

–
Type:

Induction Run

Polyphase

Single or Dual Voltage

Product Type:

Motor

Diameter (Inches):

6-1/2"

Horse Power:

1

Voltage:

460/208-230V

Duty:

Continuous Air Over

Speeds:

1

Bearings:

Double Sealed Ball

RPM:

850

Phase:

3

Mount:

Rigid Base

Poles:

8

Rotation:

RCW

Hertz:

50

60

Frame:

56HZ

Enclosure Type:

Open Air Over

Insulation Class:

F

Amperage:

5.2

Overload Protection:

Thermally

Max Ambient Temp (°F):

158°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm