| Type: | Polyphase Single or Dual Voltage Induction Run |
|---|---|
| Horse Power: | 1/2 |
| Voltage: | 230V 208-230/460v 208V 460v |
| Duty: | Continuous |
| RPM: | 2850 3450 2850/3450 |
| Bearings: | Double Sealed Ball |
| Mount: | Round |
| Frame: | 56J |
| Hertz: | 60 |
| Amperage: | 2.6 |
| Rotation: | RCW |
| Enclosure Type: | Drip Proof |
| Insulation Class: | B |
| Speeds: | 2 |
| Overload Protection: | None |
| Phase: | 3 |
| Poles: | 2 |
| Max Ambient Temp (°F): | 104°F |