| Type: | Single or Dual Voltage Induction Run Polyphase |
|---|---|
| Horse Power: | 1/4 |
| Voltage: | 230V 460v 208-230/460v 208V |
| Duty: | Air Over |
| RPM: | 1725 1425 1725/1425 |
| Bearings: | Ball |
| Mount: | Rigid Base |
| Frame: | 48Y |
| Amperage: | 1.5 |
| Enclosure Type: | Totally Enclosed |
| Rotation: | Reversible |
| Speeds: | 2 |
| Insulation Class: | B |
| Phase: | 3 |
| Overload Protection: | None |
| Poles: | 4 |
| Max Ambient Temp (°F): | 104°F |